LUG,CU,1/4 X 1 W/2-9/16 HOLES,PKG

Item #: 442650

Cat #: B102EE

UPC: 782856321392

Sign In or Register to view pricing and more.
Documents & Guides
2 Hole Lug, 4.125" x 1" x 0.25", 0.563" Hole

Overview

2 Hole Lug, 4.125" x 1" x 0.25", 0.563" Hole
Also known as: 782856321392, B102EE

Specifications

Material: Copper
Material: Copper

Customer Reviews

No reviews for this product
(0)