This product has been discontinued.

Fluorescent Lamp, T8, 36", 25W, 4100K
Item #: 442474
Cat #: F25T8/TL841/ALTO-30PK
UPC: 046677281915
Documents & Guides
Fluorescent Lamp, T8, 25 Watt, Base: Medium Bi-Pin (G13), 4100K, 84 CRI, Lumens: 2150, Length: 36 inch *Philips Part # 28191-5* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Sign In or Register to view pricing and more.
Overview
Fluorescent Lamp, T8, 25 Watt, Base: Medium Bi-Pin (G13), 4100K, 84 CRI, Lumens: 2150, Length: 36 inch *Philips Part # 28191-5* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Philips T8 lamps are energy-efficient lighting solutions.
Also known as: 046677281915, F25T8/TL841/ALTO-30PK, Alto
Specifications
Color Temperature: | 4100 (Cool White) |
Color Rendering Index (CRI): | 84 |
Lumens: | 2150 |
Length: | 3 ft, 36 in |
Wattage: | 25 |
Light Technology: | Fluorescent |
Base: | Medium Bi-Pin (G13) |
Color Temperature: | 4100 (Cool White) |
Lumens: | 2150 |
Wattage: | 25 |
Base: | Medium Bi-Pin (G13) |
Color Rendering Index (CRI): | 84 |
Length: | 3 ft, 36 in |
Light Technology: | Fluorescent |
Customer Reviews
No reviews for this product
(0)