Power Monitor, 3PH, 208/240VAC, 160-240VAC Range, SPDT, SPST/NO
Item #: 442349
Cat #: 252B
UPC: 662917001602
Sign In or Register to view pricing and more.
Documents & Guides
Power Monitor, 3-Phase, 208/240 Volt AC, 160 - 240 Volt AC Range, 0.50 Watt per Phase, Phase Loss or Reversal, Under Voltage, Single Pole, Double Throw Contacts, 1 Normally Open, Single Throw Contact, 5 Amp @ 115 Volt AC
Overview
Power Monitor, 3-Phase, 208/240 Volt AC, 160 - 240 Volt AC Range, 0.50 Watt per Phase, Phase Loss or Reversal, Under Voltage, Single Pole, Double Throw Contacts, 1 Normally Open, Single Throw Contact, 5 Amp @ 115 Volt AC
Also known as: 662917001602, 252B
Specifications
Phase: | 3 |
Amps: | 5 |
Volts AC: | 240, 208 |
Type: | Power Monitor |
Wattage: | 0.500 |
Phase: | 3 |
Volts AC: | 240, 208 |
Wattage: | 0.500 |
Amps: | 5 |
Type: | Power Monitor |
Customer Reviews
No reviews for this product
(0)