This product has been discontinued.
Recp TVSS IG 20A125V 2P3W Led & Alarm BL
Item #: 442072
Cat #: IG5362BLS
UPC: 040893618968
Sign In or Register to view pricing and more.
Documents & Guides
Recp TVSS IG 20A125V 2P3W Led & Alarm BLCWD IG5362BLS RECP TVSS IG 20
Overview
Recp TVSS IG 20A125V 2P3W Led & Alarm BLCWD IG5362BLS RECP TVSS IG 20
Commercial Grade - Isolated Ground TVSS Receptacles with LED Indicators & Alarm provide surge protection for hot to neutral, hot to ground and neutral to ground. High impact thermoplastic construction. 8-hole back and side wired. Shallow depth for easy installation. Green LED indicators to verify surge protection and ground. Grounding system fully isolated from common building ground.
Also known as: 040893618968, IG5362BLS
Specifications
Color: | Blue |
Amps: | 20 |
Material: | Thermoplastic, Nylon |
NEMA Configuration: | 5-20R |
Type: | Duplex, Straight Blade |
Color: | Blue |
Material: | Thermoplastic, Nylon |
Type: | Duplex, Straight Blade |
Amps: | 20 |
NEMA Configuration: | 5-20R |
Customer Reviews
No reviews for this product
(0)