3
more

Screwdriver Set, 1000V Insulated Slotted and Phillips, 2-Pc
Item #: 44198
Cat #: 33532-INS
UPC: 092644335327
Documents & Guides
2-Piece Insulated Screwdriver Set, Insulated: Up to 1000V, Length: 8-5/16", Includes: Phillips (#2), Slotted Keystone Tip (1/4")
Sign In or Register to view pricing and more.
No associated products found.
Overview
2-Piece Insulated Screwdriver Set, Insulated: Up to 1000V, Length: 8-5/16", Includes: Phillips (#2), Slotted Keystone Tip (1/4")
The screwdrivers in Klein Tools' 2-Piece Insulated Screwdriver set have two layers of insulation to protect from electric shock. A thick, exceptionally tough, high-dielectric white inner coating is bonded to the tool, while a bright orange outer coating is flame and impact resistant. Klein insulated tools exceed the IEC 60900 and ASTM F1505 standards for insulated tools, and are clearly marked with the official 1000-volt rating symbol.
Also known as: 092644335327, 33532-INS, Insulated blade
Specifications
Type: | Keystone Tip, Philips, Insulated, Screwdriver |
Length: | 8 5/16 in |
Standards: | California Proposition 65 |
Type: | Keystone Tip, Philips, Insulated, Screwdriver |
Standards: | California Proposition 65 |
Length: | 8 5/16 in |
Customer Reviews
No reviews for this product
(0)