PLUG-IN OUTLET CENTER 6 FT CORD

Item #: 44195

Cat #: UL207BC

UPC: 786776043105

Six outlets, rugged gray aluminum housing, 15A, lighted switch. 6' (1.8m) 14/3 SJT black cord with NEMA5-15 plug. Length 12 1/4" (311mm). Receptacle center-to-center 1 1/4" (32mm). Snap-on, slide-off mounting.
Sign In or Register to view pricing and more.

No associated products found.

Overview

Six outlets, rugged gray aluminum housing, 15A, lighted switch. 6' (1.8m) 14/3 SJT black cord with NEMA5-15 plug. Length 12 1/4" (311mm). Receptacle center-to-center 1 1/4" (32mm). Snap-on, slide-off mounting.
Also known as: 786776043105, UL207BC

Specifications

Color: Gray
Type: Outlet Strip
Amps: 15
Color: Gray
Amps: 15
Type: Outlet Strip

Customer Reviews

No reviews for this product
(0)