2
more

Fuse, 150 Amp Class J Quick-Acting, 600V, Limitron
Item #: 44182
Cat #: JKS-150
UPC: 051712631501
Documents & Guides
150 Amp Class J Quick-Acting Fuse, 600V, Limitron, Single-Element, Current-Limiting
Sign In or Register to view pricing and more.
Overview
150 Amp Class J Quick-Acting Fuse, 600V, Limitron, Single-Element, Current-Limiting
The Bussmann Limitron™ fast-acting fuses feature circuit-limitation for non-inductive circuits, that provides a Class J, current-limiting response to maximum ground fault and short-circuit conditions.
Also known as: 051712631501, JKS-150
Specifications
Speed: | Fast Acting |
Mounting: | Blade |
Diameter: | 1.500 in |
Amps: | 150 |
Class: | J |
Volts AC: | 600 |
Interrupt Rating AC: | 200 kA |
Speed: | Fast Acting |
Diameter: | 1.500 in |
Class: | J |
Interrupt Rating AC: | 200 kA |
Mounting: | Blade |
Amps: | 150 |
Volts AC: | 600 |
Customer Reviews
No reviews for this product
(0)