Fuse, Amp-Trap®, 600VAC, 300VDC, 150A, Fast-Acting, Class J, A4J Series  

Item #: 43142

Cat #: A4J150

UPC: 782001960353

Fuse, Amp-Trap®, 600 Volt AC, 300 Volt DC, 150 Amp, Fast-Acting, Class J, A4J Series  
Sign In or Register to view pricing and more.

Overview

Fuse, Amp-Trap®, 600 Volt AC, 300 Volt DC, 150 Amp, Fast-Acting, Class J, A4J Series  
Amp-Trap fast-acting A4J fuses deliver excellent current-limiting protection to a wide variety of applications. Their unique dimensions prevent the substitution of other fuses with lower voltage ratings, interrupting ratings, or current-limiting capability.
Also known as: 782001960353, A4J150

Specifications

Speed: Fast Acting
Type: Fuse
Amps: 150
Class: J
Volts AC: 600
Interrupt Rating DC: 200
Volts DC: 300
Mounting: Clip
Speed: Fast Acting
Amps: 150
Volts AC: 600
Volts DC: 300
Type: Fuse
Class: J
Interrupt Rating DC: 200
Mounting: Clip

Customer Reviews

No reviews for this product
(0)