CONNECTOR,CU,LONG BARL

Item #: 44177

Cat #: 54870BE

UPC: 786210898063

Sign In or Register to view pricing and more.
Copper Two-Hole Lug, Long Barrel, Blind End, Max 35kV, Wire Size 300 kcmil, 1/2 Inch Bolt Size, 1-3/4 Inch Hole Spacing, Tin Plated, Die Code 66, Die Color Code White

Overview

Copper Two-Hole Lug, Long Barrel, Blind End, Max 35kV, Wire Size 300 kcmil, 1/2 Inch Bolt Size, 1-3/4 Inch Hole Spacing, Tin Plated, Die Code 66, Die Color Code White
Also known as: 786210898063, 54870BE

Specifications

Material: Copper
Color: White
Length: Long
Mounting: 2-Hole
Allowable Gauge Range: 300
Stud Size: 1/2 in
Material: Copper
Length: Long
Allowable Gauge Range: 300
Color: White
Mounting: 2-Hole
Stud Size: 1/2 in

Customer Reviews

No reviews for this product
(0)