TCP 31017835 F17T8 835 25 CS

Item #: 441691

Cat #: 31017835

UPC: 762148310099

Sign In or Register to view pricing and more.
Documents & Guides
TCP 31017835 F17T8 835 25 CS

Overview

TCP 31017835 F17T8 835 25 CS
Also known as: 762148310099, 31017835

Specifications

Lumens: 1400
Color Rendering Index (CRI): 85
Wattage: 17
Material: Glass
Length: 24 in , 2 ft
Color Temperature: 3500 (Neutral White)
Light Technology: Fluorescent
Base: Medium Bi-Pin (G13)
Lumens: 1400
Wattage: 17
Length: 24 in , 2 ft
Light Technology: Fluorescent
Color Rendering Index (CRI): 85
Material: Glass
Color Temperature: 3500 (Neutral White)
Base: Medium Bi-Pin (G13)

Customer Reviews

No reviews for this product
(0)