Cabinet Tip Minature Screwdriver, 1/8"

Item #: 44147

Cat #: 608-3

UPC: 092644854668

Miniature Screwdriver, Round Shank, Slotted Cabinet Tip (1/8")
Sign In or Register to view pricing and more.

No associated products found.

Overview

Miniature Screwdriver, Round Shank, Slotted Cabinet Tip (1/8")
Extra quality features have made the Klein® name famous for hand tools features that assure greater convenience, comfort and efficiency in use, plus exceptional strength and durability. All Klein® drivers are made of the highest quality tempered steel and carefully heat treated for maximum strength. Shafts have integral flanges that provide an extra strong, torque proof anchor in the handle. Strong, durable black tips are forged and precision ground with square edges to fit screw openings securely.
Also known as: 092644854668, 608-3

Specifications

Type: Slotted Cabinet Tip, Miniature, Screwdriver
Color: Black
Length: 3 in
Material: Steel, Rubber
Standards: California Proposition 65
Type: Slotted Cabinet Tip, Miniature, Screwdriver
Length: 3 in
Standards: California Proposition 65
Color: Black
Material: Steel, Rubber

Customer Reviews

No reviews for this product
(0)