7-Piece Magnetic Nut Driver Set

Item #: 44079

Cat #: 647M

UPC: 092644652158

Sign In or Register to view pricing and more.
7-Piece Magnetic Tip Nut Driver Set, Shank Length: 6", Includes: 3/16", 1/4", 5/16", 11/32", 3/8", 7/16", 1/2"

Overview

7-Piece Magnetic Tip Nut Driver Set, Shank Length: 6", Includes: 3/16", 1/4", 5/16", 11/32", 3/8", 7/16", 1/2"
The Klein Tools 7-Piece Magnetic Nut Driver Set features nut drivers with internal flanges to provide a solid, twist-resistant shaft anchor. The nut drivers are made with chrome-plated, hollow shafts to help prevent corrosion. The donut-shaped magnetic tips easily hold fasteners in place for convenient use. The drivers are constructed with Cushion-Grip handles to provide greater torque and comfortable use.
Also known as: 092644652158, 647M, HOLLOW SHANK

Specifications

Diameter: 1/2 in, 7/16 in, 3/16 in, 11/32 in, 1/4 in, 3/8 in, 5/16 in
Type: Nut Driver, Magnetic Tip, Hollow Shaft
Length: 6 in
Standards: California Proposition 65
Diameter: 1/2 in, 7/16 in, 3/16 in, 11/32 in, 1/4 in, 3/8 in, 5/16 in
Length: 6 in
Type: Nut Driver, Magnetic Tip, Hollow Shaft
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)