OMNI M514ST-01 14/1C(19STR)THHN/THWN-2 BLK 600V BLACK

Item #: 440733

Cat #: M514ST-01

UPC:

Documents & Guides
OMNI M514ST-01 14/1C(19STR) THHN/THWN-2 BLK 600V BLACK
Sign In or Register to view pricing and more.

No associated products found.

Overview

OMNI M514ST-01 14/1C(19STR) THHN/THWN-2 BLK 600V BLACK
THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.
Also known as: M514ST-01

Specifications

Jacket: PVC
Material: Copper
Color: Black
Volts AC: 600
Conductors: 1
Gauge: 14 AWG
Stranding: Solid
Jacket: PVC
Color: Black
Conductors: 1
Stranding: Solid
Material: Copper
Volts AC: 600
Gauge: 14 AWG

Customer Reviews

No reviews for this product
(0)