Marker Tie, Wrap, 4.2L (107mm), Miniatur

Item #: 440557

Cat #: BM1M-M

UPC: 074983738519

Sign In or Register to view pricing and more.
Dome-Top® barb ty marker tie, wrap, miniature cross section, 4.2 (107mm) length, .29 x 1.09 (7.4 x 27.7mm) marker write-on area, nylon 6.6, natural, bulk package.

Overview

Dome-Top® barb ty marker tie, wrap, miniature cross section, 4.2 (107mm) length, .29 x 1.09 (7.4 x 27.7mm) marker write-on area, nylon 6.6, natural, bulk package.
Also known as: 074983738519, BM1M-M

Specifications

Color: Natural
Width: 0.095 in
Weight Capacity: 18 lbs
Material: Nylon
Length: 4.200 in
Size: Miniature
Diameter Range: 0.900 in
Product Thickness: 0.046 in
Color: Natural
Weight Capacity: 18 lbs
Length: 4.200 in
Diameter Range: 0.900 in
Width: 0.095 in
Material: Nylon
Size: Miniature
Product Thickness: 0.046 in

Customer Reviews

No reviews for this product
(0)