15A, 6 OL, SW, 6 FT, PUTTY WH

Item #: 44051

Cat #: R610

UPC: 786776047639

Sign In or Register to view pricing and more.
Six outlets, putty white aluminum housing, 15A, lighted switch. 6' (1.8m) 14/3 SJT putty white cord with NEMA5-15 plug. Length 12 1/4" (311mm). Receptacle center-to-center 1 1/4" (32mm). Snap-on, slide-off mounting.

Overview

Six outlets, putty white aluminum housing, 15A, lighted switch. 6' (1.8m) 14/3 SJT putty white cord with NEMA5-15 plug. Length 12 1/4" (311mm). Receptacle center-to-center 1 1/4" (32mm). Snap-on, slide-off mounting.
Also known as: 786776047639, R610

Specifications

Type: NEMA, Outlet Strip
Volts AC: 120
Amps: 15
Color: White
Length: 6 ft
Type: NEMA, Outlet Strip
Amps: 15
Length: 6 ft
Volts AC: 120
Color: White

Customer Reviews

No reviews for this product
(0)