![Pin & Sleeve Inlet, 100A, 1600V, 3P4W, Black, Watertight Pin & Sleeve Inlet, 100A, 1600V, 3P4W, Black, Watertight](https://rexel-cdn.com/products/product.jpg?i=B719C53B-BE8B-453F-B09E-A5620C42202C&f=420)
Pin & Sleeve Inlet, 100A, 1600V, 3P4W, Black, Watertight
Item #: 440464
Cat #: 37-68183-C-K14
UPC: 784474613248
Sign In or Register to view pricing and more.
Documents & Guides
Pin & Sleeve Inlet (Male), 100A, 1600V, 3P4W, Black, Watertight
Overview
Pin & Sleeve Inlet (Male), 100A, 1600V, 3P4W, Black, Watertight
Also known as: 784474613248, 37-68183-C-K14
Specifications
Type: | Receptacle |
Poles: | 3 |
Amps: | 100 |
Color: | Black |
Volts AC: | 600 |
Type: | Receptacle |
Amps: | 100 |
Volts AC: | 600 |
Poles: | 3 |
Color: | Black |
Customer Reviews
No reviews for this product
(0)