Recp TR Duplex 20A 125V 2P3W Str B&S GY

Item #: 440107

Cat #: TRBR20GYBXSP

UPC: 032664668715

Sign In or Register to view pricing and more.
Documents & Guides
Eaton commercial specification grade duplex receptacle, #14-10 AWG, 20A, Commercial, Flush, 125V, Back and side, Gray, Brass, Impact-resistant nylon face, PVC body, 5-20R, Duplex, Screw, PVC, ED Box

Overview

Eaton commercial specification grade duplex receptacle, #14-10 AWG, 20A, Commercial, Flush, 125V, Back and side, Gray, Brass, Impact-resistant nylon face, PVC body, 5-20R, Duplex, Screw, PVC, ED Box
Eaton's straight blade receptacles cover the full range of residential, hospital, industrial, construction, and commercial grades to meet any application. Choose from decorator or traditional styles, multiple colors, tamper resistant solutions and weather resistant products for exterior installations. Eaton also offers special solutions for complex environments including corrosion-resistant, severe-duty insulated and watertight products.
Also known as: 032664668715, TRBR20GYBXSP

Specifications

Mounting: Flush
Color: Gray
Amps: 20
NEMA Configuration: 5-20R
Material: PVC
Mounting: Flush
Amps: 20
Material: PVC
Color: Gray
NEMA Configuration: 5-20R

Customer Reviews

No reviews for this product
(0)