BREAKER 70A 3P 240V 22K BLH 120V SHUNT

Item #: 440103

Cat #: B370H00S01

UPC: 783643269002

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Siemens Low Voltage Molded Case Circuit Breakers Panelboard Mounting 240V Circuit Breakers - Type BL, 3-Pole, 240VAC are Circuit Protection Molded Case CircuitBreakers. Type BLH Special Features Shunt Trip 120V Application Electrical Distribution Standard UL 489 Voltage Rating 120/240V Amperage Rating 70A Trip Range Thermal Magnetic Interrupt Rating 22 AIC Number Of Poles 3P

Overview

Siemens Low Voltage Molded Case Circuit Breakers Panelboard Mounting 240V Circuit Breakers - Type BL, 3-Pole, 240VAC are Circuit Protection Molded Case CircuitBreakers. Type BLH Special Features Shunt Trip 120V Application Electrical Distribution Standard UL 489 Voltage Rating 120/240V Amperage Rating 70A Trip Range Thermal Magnetic Interrupt Rating 22 AIC Number Of Poles 3P
Also known as: 783643269002, B370H00S01

Specifications

Poles: 3
Amps: 70
Family / Style: BL
Volts AC: 120/240
Mounting: Bolt On
Interrupt Rating AC: 22 kA
Poles: 3
Family / Style: BL
Mounting: Bolt On
Amps: 70
Volts AC: 120/240
Interrupt Rating AC: 22 kA

Customer Reviews

No reviews for this product
(0)