
Meter, Watt/Hour, 200A, 240VAC, 3-Wire, 5 Digit
Item #: 440093
Cat #: S-02S20023E
UPC:
Documents & Guides
Meter, Watt/Hour, 200A, 240VAC, 3-Wire, 5 Digit, E-Z Read
Sign In or Register to view pricing and more.
Eaton/Bussmann Series
FRN-R-50 Fuse, 50 Amp, Class RK5, Dual-Element, Time-Delay, 250V AC/DC
Item #: 46227
Register or Sign In to view pricing
Sign In or Register to view pricing and more.
Overview
Meter, Watt/Hour, 200A, 240VAC, 3-Wire, 5 Digit, E-Z Read
Also known as: S-02S20023E
Specifications
Amps: | 200 |
Phase: | 1 |
Volts AC: | 240 |
Amps: | 200 |
Volts AC: | 240 |
Phase: | 1 |
Customer Reviews
No reviews for this product
(0)