
LED Tape Light White, 16', 12V, Dry, High Output
Item #: 1089727
Cat #: 4T116H27WH
UPC: 783927496650
Documents & Guides
LED Tape Light White, 16 Foot, 205 Lumen, 12 Volt, 2700K, 90 CRI, White Finish, Dry, High Output
Sign In or Register to view pricing and more.
Overview
LED Tape Light White, 16 Foot, 205 Lumen, 12 Volt, 2700K, 90 CRI, White Finish, Dry, High Output
Also known as: 783927496650, 4T116H27WH
Specifications
Length: | 16 ft |
Color: | White |
Color Temperature: | 2700 (Warm White) |
Light Technology: | LED |
Length: | 16 ft |
Color Temperature: | 2700 (Warm White) |
Color: | White |
Light Technology: | LED |
Customer Reviews
No reviews for this product
(0)