LFLOOD 13W NEUTBULLET W/ HOOD

Item #: 439769

Cat #: HBLED13NA

UPC: 019813028484

Sign In or Register to view pricing and more.
Documents & Guides
LFLOOD 13W NEUTRAL LED BULLET WITH HOOD AND LENS BRONZE

Overview

LFLOOD 13W NEUTRAL LED BULLET WITH HOOD AND LENS BRONZE
Also known as: 019813028484, HBLED13NA

Specifications

Wattage: 13
Color Temperature: 4000 (Cool White)
Mounting: Knuckle
Color: Bronze
Light Technology: LED
Lumens: 1824
Wattage: 13
Mounting: Knuckle
Light Technology: LED
Color Temperature: 4000 (Cool White)
Color: Bronze
Lumens: 1824

Customer Reviews

No reviews for this product
(0)