
Clamp Meter
Item #: 439742
Cat #: FLUKE-323
UPC: 095969623742
Documents & Guides
Clamp Meter, Maximum Rating: 400A AC & 600 V AC/DC, Features: True RMS, Includes: Case, Test Leads.
Sign In or Register to view pricing and more.
No associated products found.
Overview
Clamp Meter, Maximum Rating: 400A AC & 600 V AC/DC, Features: True RMS, Includes: Case, Test Leads.
Fluke 323 True-RMS clamp meter delivers rugged reliable performance for general electrical troubleshooting. The Fluke 323 clamp meter is a good basic troubleshooting tool for commercial and residential electricians. It includes True RMS measurements, optimized ergonomics, and large display for efficient troubleshooting. It's designed to perform in the toughest environments and provide noise-free, reliable results, so you can trust it to help you confidently diagnose problems almost anywhere. Use it to verify the presence of load current, AC voltage, and continuity of circuits, switches, fuses and contacts. Its slim, compact size and rugged design make it well suited for measuring current up to 400 A in tight cable compartments.
Also known as: 095969623742, FLUKE-323, clamp on, Amp clamp
Specifications
Volts DC: | 600 |
Volts AC: | 600 |
Standards: | California Proposition 65 |
Volts DC: | 600 |
Standards: | California Proposition 65 |
Volts AC: | 600 |
Customer Reviews
No reviews for this product
(0)