1
more

Plugmold Extra Deep Device Box, 2-Gang
Item #: 4397
Cat #: NM2044-2WH
UPC: 786776541830
Documents & Guides
Non-Metallic, 2-Gang, Extra Deep Device Box, NM2000 Series. Size: 4-3/4" Length, 4-7/8" Width, 2-3/4" Depth. PVC, White.
Sign In or Register to view pricing and more.
No associated products found.
Overview
Non-Metallic, 2-Gang, Extra Deep Device Box, NM2000 Series. Size: 4-3/4" Length, 4-7/8" Width, 2-3/4" Depth. PVC, White.
Also known as: 786776541830, NM2044-2WH
Specifications
Length: | 4 3/4 in |
Color: | White |
Depth: | 4 7/8 in |
Length: | 4 3/4 in |
Depth: | 4 7/8 in |
Color: | White |
Customer Reviews
No reviews for this product
(0)