1
more
Compression Lug, 2-Hole, 2/0 AWG, Copper, Long Barrel
Item #: 43959
Cat #: 54862BE
UPC: 786210898025
Sign In or Register to view pricing and more.
Documents & Guides
Compression Lug, 2-Hole, 2/0 AWG, Copper, Long Barrel, 1/2" Bolt Size, 1-3/4" Hole Spacing, Tin Plated Blind End, Black
Overview
Compression Lug, 2-Hole, 2/0 AWG, Copper, Long Barrel, 1/2" Bolt Size, 1-3/4" Hole Spacing, Tin Plated Blind End, Black
The Color-Keyed compression system ensures a proper crimp onto the conductor by matching the right connector to the right tool and die, using a color coding system that was developed and introduced to the industry by Thomas & Betts. When using the Color-Keyed® compression system with our Blackburn® line of compression connectors, the installer can count on a reliable, high quality connection.
Also known as: 786210898025, 54862BE
Specifications
Material: | Copper |
Color: | Black |
Stud Size: | 1/2 in |
Material: | Copper |
Stud Size: | 1/2 in |
Color: | Black |
Customer Reviews
No reviews for this product
(0)