Heat Cable, Self-Regulating

Item #: 439392

Cat #: 5XL2-CR

UPC: 715629005908

Sign In or Register to view pricing and more.
Documents & Guides
Heating Cable, Self-Regulating, 208-277V, Length: 1000 ft, Material: Modified Polyolefin Jacket Over Copper Braid.

Overview

Heating Cable, Self-Regulating, 208-277V, Length: 1000 ft, Material: Modified Polyolefin Jacket Over Copper Braid.
Heating Cable, Self-Regulating, 120V, Material: Modified Polyolefin Jacket Over Copper Braid. ***Cut to Length at Distribution Center Wire Room***
Also known as: 715629005908, 5XL2-CR, bnl-2-cr, Heat trace

Specifications

Volts AC: 277, 240, 208
Length: 1000 ft, Cut to Length
Wattage: 5w/ft
Type: Self-Regulating
Volts AC: 277, 240, 208
Wattage: 5w/ft
Length: 1000 ft, Cut to Length
Type: Self-Regulating

Customer Reviews

No reviews for this product
(0)