
Fluorescent Lamp, ALTO II Plus Long Life, T8, 32W, 3500K
Item #: 439331
Cat #: F32T8/TL835-PLUS-ALTO-30PK
UPC: 046677281670
Documents & Guides
Fluorescent, ALTO II Plus Long Life Lamp, 32W, Bulb: T8 (Tubular), Base: Medium Bi-Pin (G13), Lumens: 2950, CRI: 85, Color Temp: 3500K. Length: 48 in. *Philips Part # 281675 (30pk). Old #36001-6 (25pk), Old UPC# 046677360016* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Sign In or Register to view pricing and more.
Superstrut
700-1-EG EMT Strut Strap, Diameter 1", Steel/Galvanized, For Use With EMT Conduit
Item #: 64548
Register or Sign In to view pricing
Sign In or Register to view pricing and more.
Overview
Fluorescent, ALTO II Plus Long Life Lamp, 32W, Bulb: T8 (Tubular), Base: Medium Bi-Pin (G13), Lumens: 2950, CRI: 85, Color Temp: 3500K. Length: 48 in. *Philips Part # 281675 (30pk). Old #36001-6 (25pk), Old UPC# 046677360016* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Philips PLUS T8 lamps are energy-efficient lighting solutions and offer long life.
Also known as: 046677281670, F32T8/TL835-PLUS-ALTO-30PK
Specifications
Wattage: | 32 |
Color Rendering Index (CRI): | 85 |
Length: | 4 ft, 48 in |
Lumens: | 2950 |
Color Temperature: | 3500 (Neutral White) |
Light Technology: | Fluorescent |
Base: | Medium Bi-Pin (G13) |
Family / Style: | ALTO II Plus |
Wattage: | 32 |
Length: | 4 ft, 48 in |
Color Temperature: | 3500 (Neutral White) |
Base: | Medium Bi-Pin (G13) |
Color Rendering Index (CRI): | 85 |
Lumens: | 2950 |
Light Technology: | Fluorescent |
Family / Style: | ALTO II Plus |
Customer Reviews
No reviews for this product
(0)