125A 4T RL OU -KK-TG 24177

Item #: 43906

Cat #: U7487-RL-TG-KK-BLG

UPC: 784572241770

Sign In or Register to view pricing and more.
4 TERM RNGLS SML HUB OPEN TRIPLEX GND HRN BYPS 7-8 IN BRL LCK GRD WITH BRKT PROV 125 AMP

Overview

4 TERM RNGLS SML HUB OPEN TRIPLEX GND HRN BYPS 7-8 IN BRL LCK GRD WITH BRKT PROV 125 AMP
Also known as: 784572241770, U7487-RL-TG-KK-BLG

Specifications

Amps: 125
Mounting: Surface
Phase: 1
Jaws: 4
Volts AC: 600
Sockets: 1
Standards: California Proposition 65
IP/NEMA Rating: NEMA 3R
Amps: 125
Phase: 1
Volts AC: 600
Standards: California Proposition 65
Mounting: Surface
Jaws: 4
Sockets: 1
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)