14 Watt R30 2700K CFL

Item #: 438806

Cat #: 8030142

UPC: 762148064190

Sign In or Register to view pricing and more.
Documents & Guides
Compact Fluorescent Lamp, 14W, Bulb: R30 (Blown Reflector), Base: Medium Screw (E26), Lumens: 645, CRI: 82, Color Temperature: 2700K, Rated Average Life: 8,000 Hrs. *Package of 2* 63W Equivalent.

Overview

Compact Fluorescent Lamp, 14W, Bulb: R30 (Blown Reflector), Base: Medium Screw (E26), Lumens: 645, CRI: 82, Color Temperature: 2700K, Rated Average Life: 8,000 Hrs. *Package of 2* 63W Equivalent.
Also known as: 762148064190, 8030142

Specifications

Lumens: 645, 650
Base: Medium Screw (E26)
Color Rendering Index (CRI): 82
Volts AC: 120
Color: White
Shape: R30 (Blown Reflector)
Wattage: 14
Color Temperature: 2700 (Warm White)
Length: 5.250 in
Dimmable: Yes
Light Technology: Fluorescent
Lumens: 645, 650
Color Rendering Index (CRI): 82
Color: White
Wattage: 14
Length: 5.250 in
Light Technology: Fluorescent
Base: Medium Screw (E26)
Volts AC: 120
Shape: R30 (Blown Reflector)
Color Temperature: 2700 (Warm White)
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)