Compact Fluorescent Lamp, 14W, Twist

Item #: 438805

Cat #: 80101435

UPC: 762148062271

Sign In or Register to view pricing and more.
Compact Fluorescent Lamp, 14 Watt, Bulb: EL/Mdt (Twist), Base: Medium Screw (E26), Lumens: 900, CRI: 82, Color Temperature: 3500K, Rated Average Life: 10,000 Hrs. SpringLamp Series. 63W Equivalent.

Overview

Compact Fluorescent Lamp, 14 Watt, Bulb: EL/Mdt (Twist), Base: Medium Screw (E26), Lumens: 900, CRI: 82, Color Temperature: 3500K, Rated Average Life: 10,000 Hrs. SpringLamp Series. 63W Equivalent.
Also known as: 762148062271, 80101435

Specifications

Base: Medium Screw (E26)
Color Rendering Index (CRI): 82
Volts AC: 120
Lumens: 900
Wattage: 14
Shape: EL/mDT (Twister)
Color Temperature: 3500 (Neutral White)
Light Technology: Fluorescent
Base: Medium Screw (E26)
Volts AC: 120
Wattage: 14
Color Temperature: 3500 (Neutral White)
Color Rendering Index (CRI): 82
Lumens: 900
Shape: EL/mDT (Twister)
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)