68W SPRINGLAMP

Item #: 43870

Cat #: 28968

UPC: 762148017615

Sign In or Register to view pricing and more.
SpringLamp« Compact Fluorescent Medium Base 68W 2700K

Overview

SpringLamp« Compact Fluorescent Medium Base 68W 2700K
Also known as: 762148017615, 28968

Specifications

Base: Medium Screw (E26)
Color Rendering Index (CRI): 82
Volts AC: 120
Wattage: 68
Lumens: 4200
Shape: EL/mDT (Twister)
Color Temperature: 2700 (Warm White)
Light Technology: Fluorescent
Base: Medium Screw (E26)
Volts AC: 120
Lumens: 4200
Color Temperature: 2700 (Warm White)
Color Rendering Index (CRI): 82
Wattage: 68
Shape: EL/mDT (Twister)
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)