TDP4

Item #: 438578

Cat #: RHH2BL-S

UPC: 074983328000

Sign In or Register to view pricing and more.
Documents & Guides
The black hybrid thermal transfer ribbon for Panduit's TDP4-HY series printer is part of the complete line of identification solutions from Panduit. Measuring 1181' (360m) long and 2.52" (64-H self-laminating, heat-shrink, component, and non-laminated lab

Overview

The black hybrid thermal transfer ribbon for Panduit's TDP4-HY series printer is part of the complete line of identification solutions from Panduit. Measuring 1181' (360m) long and 2.52" (64-H self-laminating, heat-shrink, component, and non-laminated lab
Also known as: 074983328000, RHH2BL-S

Specifications

Type: Threaded Rod
Diameter: 3/8 in
Material: Stainless Steel
Length: 12 ft
Type: Threaded Rod
Material: Stainless Steel
Diameter: 3/8 in
Length: 12 ft

Customer Reviews

No reviews for this product
(0)