125A 4T RL MISC 23025

Item #: 43852

Cat #: U7487-RL-QG-CAPL

UPC: 784572230255

Sign In or Register to view pricing and more.
4 TERM RNGLS SML HUB OPEN QUADPLEX GND CAROLINA POWER AND LIGHT

Overview

4 TERM RNGLS SML HUB OPEN QUADPLEX GND CAROLINA POWER AND LIGHT
Also known as: 784572230255, U7487-RL-QG-CAPL

Specifications

Amps: 125
Mounting: Surface
Phase: 1
Jaws: 4
Volts AC: 600
Sockets: 1
Standards: California Proposition 65
IP/NEMA Rating: NEMA 3R
Amps: 125
Phase: 1
Volts AC: 600
Standards: California Proposition 65
Mounting: Surface
Jaws: 4
Sockets: 1
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)