GRP STROBE 21-JOULE D VER 110-120VAC GRN

Item #: 438446

Cat #: WV450XD21-110G

UPC: 782979228967

Sign In or Register to view pricing and more.
Documents & Guides
Flameproof GRP Strobe Light, 21-Joule Output, D Construction, 110-120VAC, Green - Available in 10, 15 and 21 Joule units. Seven lens colors: Amber, Blue, Clear, Green, Magenta, Red and Yellow. 316 stainless steel mounting bracket included. IP66. Available voltages (¦15 percent): 15J units 24-48VDC, 10J/21J units 110VAC, 10J/21J units 220VAC. Corrosion-resistant GRP (Glass Reinforced Polyester). Dome guard included. M20 entries standard. Strobe tube life of 10,000 hours. Body color natural black as standard, other colors available. ATEX, IECEx, CE, GOST and INMETRO Certified. Zone rated, IECEx, ATEX: Ex d IIB +H2 T3-T4, Ex de IIB +H2 T3-T4.

Overview

Flameproof GRP Strobe Light, 21-Joule Output, D Construction, 110-120VAC, Green - Available in 10, 15 and 21 Joule units. Seven lens colors: Amber, Blue, Clear, Green, Magenta, Red and Yellow. 316 stainless steel mounting bracket included. IP66. Available voltages (¦15 percent): 15J units 24-48VDC, 10J/21J units 110VAC, 10J/21J units 220VAC. Corrosion-resistant GRP (Glass Reinforced Polyester). Dome guard included. M20 entries standard. Strobe tube life of 10,000 hours. Body color natural black as standard, other colors available. ATEX, IECEx, CE, GOST and INMETRO Certified. Zone rated, IECEx, ATEX: Ex d IIB +H2 T3-T4, Ex de IIB +H2 T3-T4.
Also known as: 782979228967, WV450XD21-110G

Specifications

Color: Green
Mounting: Surface
Color: Green
Mounting: Surface

Customer Reviews

No reviews for this product
(0)