Liquidtight Connector, 90°, 1", Die Cast Zinc
Item #: 438282
Cat #: LT9010
UPC: 018997321046
Sign In or Register to view pricing and more.
1 inch, Liquidtight 90° Snap2it Connector - Zinc Die-Cast.
Overview
1 inch, Liquidtight 90° Snap2it Connector - Zinc Die-Cast.
Save time and money with Arlington’s SNAP2It Fittings! They offer the fastest, easiest installation on liquid-tight conduit. PUT YOUR TOOLS AWAY! To install these connectors, simply PUSH ON to conduit. That’s it! You’ll get a super-secure, liquid-tight seal. Plus, they ship fully assembled – no disassembly required. Removable and reusable too!
Also known as: 018997321046, LT9010
Specifications
Diameter: | 1 in |
Diameter: | 1 in |
Customer Reviews
No reviews for this product
(0)