200A 4T RL 4P CTR

Item #: 438237

Cat #: U1254-X-HSP

UPC: 784572300668

Sign In or Register to view pricing and more.
MLB U1254-X-HSP 200A 4T RL 4P CTR

Overview

MLB U1254-X-HSP 200A 4T RL 4P CTR
Also known as: 784572300668, U1254-X-HSP

Specifications

Amps: 200
Mounting: Surface
Phase: 1
Standards: California Proposition 65
Amps: 200
Phase: 1
Mounting: Surface
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)