![Pull Box, NEMA 1, Screw Cover, 8" x 8" x 6", Painted, No KOs Pull Box, NEMA 1, Screw Cover, 8" x 8" x 6", Painted, No KOs](https://rexel-cdn.com/products/mlb886sc1nk.jpg?i=9F83F789-CF25-4E65-A4ED-04FDD0A4B6B7&f=420)
Pull Box, NEMA 1, Screw Cover, 8" x 8" x 6", Painted, No KOs
Item #:
438154
Cat #:
886-SC1-NK
UPC:
784572109568
Sign In or Register to view pricing and more.
Documents & Guides
Pull Box, NEMA 1, Screw Cover, Size: 8 Inch x 8 Inch x 6 Inch, Material: Steel, Finish: Gray Polyester Powder Coat, No Knockouts
Overview
Pull Box, NEMA 1, Screw Cover, Size: 8 Inch x 8 Inch x 6 Inch, Material: Steel, Finish: Gray Polyester Powder Coat, No Knockouts
Also known as: 784572109568, 886-SC1-NK
Specifications
Depth: | 8 in |
IP/NEMA Rating: | NEMA 1 |
Color: | Gray |
Material: | Steel |
Height: | 8 in |
Width: | 6 in |
Depth: | 8 in |
Color: | Gray |
Height: | 8 in |
IP/NEMA Rating: | NEMA 1 |
Material: | Steel |
Width: | 6 in |
Customer Reviews
No reviews for this product
(0)