Fluorescent Lamp, Long Life T8, 48", 32W, 5000K

Item #: 438106

Cat #: F32T8/TL850-PLUS-ALTO-HV-30PK

UPC: 046677281816

Documents & Guides
Fluorescent Lamp, Long Life, PlusHV, T8, 48 inch, 32 Watt, 5000K, Medium Bipin, Lumens: 2850, 82 CRI *Philips Part # 28181-6* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Sign In or Register to view pricing and more.

No associated products found.

Overview

Fluorescent Lamp, Long Life, PlusHV, T8, 48 inch, 32 Watt, 5000K, Medium Bipin, Lumens: 2850, 82 CRI *Philips Part # 28181-6* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Philips PLUS T8 lamps are energy-efficient lighting solutions and offer long life.
Also known as: 046677281816, F32T8/TL850-PLUS-ALTO-HV-30PK

Specifications

Wattage: 32
Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 82
Length: 4 ft, 48 in
Lumens: 2850
Light Technology: Fluorescent
Base: Medium Bi-Pin (G13)
Wattage: 32
Color Rendering Index (CRI): 82
Lumens: 2850
Base: Medium Bi-Pin (G13)
Color Temperature: 5000 (Bright White)
Length: 4 ft, 48 in
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)