Fluorescent Lamp, High Lumen Advantage, T8, 32W, 5000K

Item #: 438105

Cat #: F32T8/ADV850-ALTO-30PK

UPC: 046677280895

Documents & Guides
Fluorescent, High Lumen, Advantage Lamp, 32W, Bulb: T8 (Tubular), Base: Medium Bi-Pin (G13), Lumens: 3000, CRI: 82, Color Temp: 5000K. Length: 48 in. *Philips Part # 13990-7* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Sign In or Register to view pricing and more.

No associated products found.

Overview

Fluorescent, High Lumen, Advantage Lamp, 32W, Bulb: T8 (Tubular), Base: Medium Bi-Pin (G13), Lumens: 3000, CRI: 82, Color Temp: 5000K. Length: 48 in. *Philips Part # 13990-7* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Philips Advantage T8 lamps are an energy-efficient solution and offer high lumen output.
Also known as: 046677280895, F32T8/ADV850-ALTO-30PK, 50K

Specifications

Wattage: 32
Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 82
Length: 4 ft, 48 in
Lumens: 3000
Light Technology: Fluorescent
Base: Medium Bi-Pin (G13)
Wattage: 32
Color Rendering Index (CRI): 82
Lumens: 3000
Base: Medium Bi-Pin (G13)
Color Temperature: 5000 (Bright White)
Length: 4 ft, 48 in
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)