7 Terminal Ringless Plain Top Lever Bypass Lindstrom

Item #: 43808

Cat #: U2046-O

UPC: 784572134584

Sign In or Register to view pricing and more.
MLB U2046-O 200A 7T RL HD LVR UG NM

Overview

MLB U2046-O 200A 7T RL HD LVR UG NM
Also known as: 784572134584, U2046-O

Specifications

Amps: 200
Phase: 3
Mounting: Surface
Standards: California Proposition 65
Amps: 200
Mounting: Surface
Phase: 3
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)