INCAN 3W PRESET SLIDE 1000W WH

Item #: 438007

Cat #: LS1003-PW

UPC: 785007158045

Documents & Guides
Incandescent Slide Dimmer, 1000watt 3way Preset, White
Sign In or Register to view pricing and more.

Overview

Incandescent Slide Dimmer, 1000watt 3way Preset, White
Also known as: 785007158045, LS1003-PW

Specifications

Poles: 1
Type: Dimmer
Material: Thermoplastic
Wattage: 1000
Mounting: Wall
Poles: 1
Material: Thermoplastic
Mounting: Wall
Type: Dimmer
Wattage: 1000

Customer Reviews

No reviews for this product
(0)