1500W 240V Commercial Baseboard Heater, 6ft, Navaho White

Item #: 437785

Cat #: BKOC2546W

UPC: 685360010526

Sign In or Register to view pricing and more.
BKOC Series - Commercial Baseboard Heater, 1500/1128W, 240/208V, 60 in, Navaho White, Commercial-grade 18-gauge cold rolled front cover and brackets allow heater to withstand rigors of commercial applications

Overview

BKOC Series - Commercial Baseboard Heater, 1500/1128W, 240/208V, 60 in, Navaho White, Commercial-grade 18-gauge cold rolled front cover and brackets allow heater to withstand rigors of commercial applications
Also known as: 685360010526, BKOC2546W

Specifications

Wattage: 1500, 1128
Type: Commercial Grade
Length: 72 in
Color: White
Volts AC: 240, 208
Mounting: Wall
Wattage: 1500, 1128
Length: 72 in
Volts AC: 240, 208
Type: Commercial Grade
Color: White
Mounting: Wall

Customer Reviews

No reviews for this product
(0)