1000W 240V Commercial Baseboard Heater, 4ft, Navaho White

Item #: 437783

Cat #: BKOC2544W

UPC: 685360010441

Sign In or Register to view pricing and more.
BKOC Series - Commercial Baseboard Heater, 1000/752W, 240/208V, 48 in, Navaho White, Commercial-grade 18-gauge cold rolled front cover and brackets allow heater to withstand rigors of commercial applications

Overview

BKOC Series - Commercial Baseboard Heater, 1000/752W, 240/208V, 48 in, Navaho White, Commercial-grade 18-gauge cold rolled front cover and brackets allow heater to withstand rigors of commercial applications
Also known as: 685360010441, BKOC2544W

Specifications

Type: Commercial Grade
Color: White
Wattage: 1000, 752
Volts AC: 240, 208
Length: 48 in
Mounting: Wall
Type: Commercial Grade
Wattage: 1000, 752
Length: 48 in
Color: White
Volts AC: 240, 208
Mounting: Wall

Customer Reviews

No reviews for this product
(0)