Patch Cord, Copper, Modular Plugs, Cat 5e, 24 AWG, Blue, 7' Length

Item #: 437756

Cat #: NK5EPC7BUY

UPC: 074983055333

Sign In or Register to view pricing and more.
Documents & Guides
Patch Cord, Copper, Modular Plugs, Category 5e, 24 AWG, Blue, 7 Foot Length

Overview

Patch Cord, Copper, Modular Plugs, Category 5e, 24 AWG, Blue, 7 Foot Length
Also known as: 074983055333, NK5EPC7BUY

Specifications

Gauge: 24
Color: Blue
Length: 7 ft
Material: Copper
Shielding: Unshielded
Gauge: 24
Length: 7 ft
Shielding: Unshielded
Color: Blue
Material: Copper

Customer Reviews

No reviews for this product
(0)