LD10 Low Voltage 1-piece Single Channel

Item #: 437444

Cat #: LD10IG8-A

UPC: 074983729883

Sign In or Register to view pricing and more.
One-piece latching surface raceway with pre-applied adhesive backed tape, 8 foot length, International Gray, PVC, Length 8.00 ft.

Overview

One-piece latching surface raceway with pre-applied adhesive backed tape, 8 foot length, International Gray, PVC, Length 8.00 ft.
Also known as: 074983729883, LD10IG8-A

Specifications

Length: 8 ft
Material: PVC
Color: International Gray
Width: 0.770 in
Length: 8 ft
Color: International Gray
Material: PVC
Width: 0.770 in

Customer Reviews

No reviews for this product
(0)