Power Rated Fittings

Item #: 437441

Cat #: T70TRIW

UPC: 074983631209

Sign In or Register to view pricing and more.
Transition Fitting, PVC, White, Used To Transition To Any LD Profile Or T-45 Raceway While Maintaining Channel Separation, Fitting Includes Bend Radius Insert

Overview

Transition Fitting, PVC, White, Used To Transition To Any LD Profile Or T-45 Raceway While Maintaining Channel Separation, Fitting Includes Bend Radius Insert
Also known as: 074983631209, T70TRIW

Specifications

Color: White
Material: PVC
Length: 5.250 in
Height: 1.870 in
Width: 4.400 in
Color: White
Length: 5.250 in
Width: 4.400 in
Material: PVC
Height: 1.870 in

Customer Reviews

No reviews for this product
(0)