Transformer, Dry Type, Encased, 150VA, 240/480 - 120/240, 1PH

Item #: 437267

Cat #: 9T51B0005

UPC: 783173008270

Documents & Guides
Transformer, Dry Type, Encased, 150 VA, 240/480 - 120/240, 1-Phase
Sign In or Register to view pricing and more.

No associated products found.

Overview

Transformer, Dry Type, Encased, 150 VA, 240/480 - 120/240, 1-Phase
Also known as: 783173008270, 9T51B0005

Specifications

Type: Dry Type Transformer
Volt Amps: 150
Primary Voltage: 240/480
Type: Dry Type Transformer
Primary Voltage: 240/480
Volt Amps: 150

Customer Reviews

No reviews for this product
(0)