#4/0-1C(19STR) THHN/THWN-2 600V GRN

Item #: 436884

Cat #: M54/0ST-04

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
4/0-1C THHN/THWN-2 GRN

Overview

4/0-1C THHN/THWN-2 GRN
THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.
Also known as: M54/0ST-04

Specifications

Color: Green
Jacket: PVC
Material: Copper
Gauge: 4/0
Volts AC: 600
Conductors: 1
Stranding: Stranded
Color: Green
Material: Copper
Volts AC: 600
Stranding: Stranded
Jacket: PVC
Gauge: 4/0
Conductors: 1

Customer Reviews

No reviews for this product
(0)