GEN STATION,METAL HD,CMPLT,3HOLE

Item #: 436751

Cat #: 50HA3E3

UPC: 783087090958

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Class 50 Pushbutton Station Heavy Duty Surface Mount Enclosure type NEMA 4 CastAluminum with 3/4 -14 NPT Conduit Entry On Bottom Painted Gray with 3 Command Points A = Momentary Pushbutton Raised, Red Anodized with 1 N.O. - 1 N.C. Label Stop B = Momentary Pushbutton Raised, Green Anodized with 1 N.O. - 1 N.C. Label Close C = Momentary Pushbutton Raised, Green Anodized with 1 N.O. - 1 N.C. Label Open Pilot Duty Contacts A600 N600

Overview

Class 50 Pushbutton Station Heavy Duty Surface Mount Enclosure type NEMA 4 CastAluminum with 3/4 -14 NPT Conduit Entry On Bottom Painted Gray with 3 Command Points A = Momentary Pushbutton Raised, Red Anodized with 1 N.O. - 1 N.C. Label Stop B = Momentary Pushbutton Raised, Green Anodized with 1 N.O. - 1 N.C. Label Close C = Momentary Pushbutton Raised, Green Anodized with 1 N.O. - 1 N.C. Label Open Pilot Duty Contacts A600 N600
Also known as: 783087090958, 50HA3E3

Specifications

Amps: 10
Mounting: Surface
Type: Standard Duty
IP/NEMA Rating: NEMA 4
Amps: 10
Type: Standard Duty
Mounting: Surface
IP/NEMA Rating: NEMA 4

Customer Reviews

No reviews for this product
(0)