200A 4T RL 3P

Item #: 43674

Cat #: U1253-R-KK-RGE

UPC: 784572227866

Sign In or Register to view pricing and more.
MLB U1253-R-KK-RGE 200A 4T RL 3P

Overview

MLB U1253-R-KK-RGE 200A 4T RL 3P
Also known as: 784572227866, U1253-R-KK-RGE

Specifications

Amps: 200
Mounting: Surface
Phase: 1
Standards: California Proposition 65
Amps: 200
Phase: 1
Mounting: Surface
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)