DUP RECEPT 15A/250VAC I

Item #: 436467

Cat #: 5662-AI

UPC: 785007528251

Sign In or Register to view pricing and more.
Documents & Guides
Industrial Extra Heavy-Duty Spec Grade Duplex Receptacle Back and, Side Wire 15amp 250volt Ivory

Overview

Industrial Extra Heavy-Duty Spec Grade Duplex Receptacle Back and, Side Wire 15amp 250volt Ivory
Also known as: 785007528251, 5662-AI

Specifications

Phase: 3
Type: Receptacle
Amps: 15
Material: Thermoplastic
Color: Ivory
Mounting: Wall
NEMA Configuration: 5-15R
Phase: 3
Amps: 15
Color: Ivory
NEMA Configuration: 5-15R
Type: Receptacle
Material: Thermoplastic
Mounting: Wall

Customer Reviews

No reviews for this product
(0)